Shop All Machine Signs
Accuform
Danger Sign, 20 in Height, 20 in Width, Vinyl, English
Mfr # KDD725
Zoro # G1701639
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel
- Height 20 in
- Sign Material Vinyl
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD725
- Zoro # G1701639
- UPC # 846642000417
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 20 in |
Height | 20 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Legend Style | Text |
Header Background Color | White |
Header Legend Color | Black |
ANSI Compliant | Yes |
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 20 in, Width 20 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel, Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Compact Nylon Padlock 4.2 in Steel Shackle KD Red with 7.87 in Cable (146120)
- MCR SAFETY MCR Safety 2235R Chemical Splash Safety Goggles, Indirect Vent, Rubber Strap, Clear AF Lens (2235R)
- EDWARDS SIGNALING Fire Bell, Gray, 6 In., 20 to 24V (439D-6AW)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, XL (020-1254)
- ACCUFORM Danger Sign, 16 in Height, 16 in Width, Vinyl, English (KDD714)
- ACCUFORM CEMA Label, 6 in Height, 3 in Width, Vinyl, Vertical Rectangle, English (LECN371)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM334VSP)
- ACCUFORM Safety First Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (MEQM912VA)
- ACCUFORM Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MRFQ601VP)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- NMC Large Format Caution Blasting Area Sign (C663RC)
- Accuform Machine Signs