Shop All Vehicle Signs
Accuform
Danger Sign, 20 in H, 20 in W, Vinyl, English, KDD726
Mfr # KDD726
Zoro # G1713417
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Start Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel
- Width 20 in
- Height 20 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD726
- Zoro # G1713417
- UPC # 846642000448
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 20 in |
Height | 20 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Start Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
ANSI Compliant | Yes |
Legend Style | Text |
OSHA Compliant | Yes |
Header Legend Color | Black |
Header Background Color | White |
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 20 in, Width 20 in, Sign Material Vinyl, Sign Mounting Style Surface, Header Danger, Legend Do Not Start Or Move Vehicle This Cover May Only Be Removed By Authorized Personnel, Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Sewn Webbing Sling, 23 3/5 in, Yellow (C40A 60)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- FIRST AID ONLY Eyewash Additive Concentrate (90496)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511VP)
- ACCUFORM Caution Sign, 20 in H, 20 in W, English, KDD727 (KDD727)
- ACCUFORM Caution Sign, 24" H, 24 in W, Vinyl, English, KDD739 (KDD739)
- ACCUFORM Danger Sign, 24 in H, 24 in W, Vinyl, English, KDD737 (KDD737)
- ACCUFORM TRUCK DRIVERS MUST SAFETY SIGN CHOCK (MTKC511XT)
- BRADY Stop Sign, 18" H, 18" W, Aluminum, Octagon, English, 124510 (124510)
- NMC Danger Not A Pedestrian Walkway Fork Trucks Only Sign, D594PB (D594PB)
- Accuform Vehicle Signs