Shop All Confined Space Signs
Accuform
Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space
Mfr # MCSP002VP
Zoro # G1736115
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP002VP
- Zoro # G1736115
- UPC # 846642009113
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Text |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Legend Color | White |
Sign Legend Color | Black |
Header Background Color | Black, Red |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Knee Pads, Flat, Foam, Universal (342)
- WORKSTATION Standard ID Badge Reels Round Belt Clip Strap, 25PK (WO528942)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 2XL, Reg (HVV046)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP019VA (MCSP019VA)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP122VP (MCSP122VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP133VS (MCSP133VS)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Eng, MCSP002VS (MCSP002VS)
- ACCUFORM Confined Space Stencil (CST720)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Eng, MCSP012VS (MCSP012VS)
- ACCUFORM OSHA DANGER SAFETY SIGN CONFINED MCSP004VS (MCSP004VS)
- Accuform Signs