Shop All Confined Space Signs
Accuform
Danger Sign, 10X14", R and BK/Wht, Eng, Thickness: 0.152"
Mfr # MCSP134XP
Zoro # G1713347
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP134XP
- Zoro # G1713347
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space Enter By Permit Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.152 in |
Double-Sided | No |
ANSI Compliant | Yes |
Operating Temp. Range | Polycarbonate: -60 Degrees to 260 Degrees F; Backing: -40 Degrees to 176 Degrees F |
Legend Style | Text |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write-On Inspection Lbl, Grn/Wht, PK364 (42211)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Gray (MG-08-008)
- BADGER Fire Extinguisher, 1A:20B:C, Dry Chemical, 10 lb (B10M-1-HF)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP012VP (MCSP012VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, Legend: Confined Space Do Not Enter (MCSP006VA)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP019VS)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP007VA (MCSP007VA)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, Legend: Confined Space Authorized Personnel Only (MCSP140VA)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space (MCSP002VP)
- LYLE Decal, Danger Follow Confined, 14 x 10", Sign Legend Color: Black (LCU4-0656-RA_14X10)
- Accuform Signs