Shop All Confined Space Signs
Accuform
Danger Sign, 10X14", R and BK/Wht, Eng, MCSP002VS
Mfr # MCSP002VS
Zoro # G1736255
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space
- Height 10 in
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSP002VS
- Zoro # G1736255
- UPC # 846642009120
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Confined Space |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Double-Sided | No |
Header Legend Color | White |
Header Background Color | Black, Red |
Sign Legend Color | Black |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Confined Space, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- KINCO KincoPro Waterproof Insulated Utility Gloves (2051-XL)
- GUARDIAN EQUIPMENT Knob, Eye Safe, Bra, PK2 (600-664R)
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- ACCUFORM Confined Space Stencil (CST720)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, Legend: Confined Space Authorized Personnel Only (MCSP141VP)
- ACCUFORM Danger Sign, 10X14", R and BK/Wht, Plstc, MCSP001VP (MCSP001VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, Legend: Confined Space Entry By Permit Only (MCSP019VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Plstc, MCSP012VP (MCSP012VP)
- ACCUFORM Danger Sign, 7X10", R and BK/Wht, Al, Eng, MCSP122VA (MCSP122VA)
- LYLE Decal, Danger Confined Space, 10 x 7", LCU4-0664-RD_10X7 (LCU4-0664-RD_10X7)
- Accuform Signs