Shop All Security & Access Signs
Accuform
Danger Security Sign, 7X10", Plstc, Eng, Width: 10"
Mfr # MLKT106VP
Zoro # G1735756
original price:
$10.45
52% off
new price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lock Out Equipment Before Entering
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MLKT106VP
- Zoro # G1735756
- UPC # 846642013011
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Lock Out Equipment Before Entering |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Sign Legend Color | Black |
Double-Sided | No |
Header Background Color | Black, Red |
Header Legend Color | White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Legend Style | Text |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Lock Out Equipment Before Entering, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- BRADY Battery Cable Lockout (150820)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.5 (UVXA952)
- ACCUFORM Notice Sign, 10"X14", Aluminum, Height: 10" (MACC801VA)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MLKT021VP)
- ACCUFORM Private Property Sign, Adhsv Vnyl, 10X14In (MATR969VS)
- ACCUFORM 0.25 Height, 10 Width, Plastic (XX223)
- ACCUFORM Spanish-Bilingual Private Property Sign, Width: 10" (SBMATR510VP)
- ACCUFORM Private Property Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MATR522VA)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1322-RD_7X5 (U5-1322-RD_7X5)
- Accuform Security & Access Signs