Shop All No Smoking Signs
Accuform
Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS
Mfr # MSMK255VS
Zoro # G1730786
product price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking Within 50 Feet
- Height 7 in
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMK255VS
- Zoro # G1730786
- UPC # 846642041434
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking Within 50 Feet |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Header Legend Color | White |
Header Background Color | Black, Red |
Legend Style | Text |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Smoking Within 50 Feet, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Base, Rubber For Use, Navicades, 30 lbs. (650-RB-30)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- SIGNMISSION Registered Guests Violators Will Prosecuted, Black & Gold Aluminum Sign, 18" H, BG-1824-23225 (A-DES-BG-1824-23225)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK120VA (MSMK120VA)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543VA (MSMK543VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK133VA (SBMSMK133VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK427VA (MSMK427VA)
- ACCUFORM Accuform No Smoking Graphic Sign, 10inW x 14inH, Aluminum (MSMK919VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Vinyl, Rectangle, English, Spanish, SBMSMK019VS (SBMSMK019VS)
- NMC No Smoking Stop Engine While Refueling Sign, MNRPB (MNRPB)
- Accuform No Smoking Signs