Shop All No Smoking Signs
Accuform
Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK120VA
Mfr # MSMK120VA
Zoro # G1730883
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking Or Open Flame
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMK120VA
- Zoro # G1730883
- UPC # 846642012137
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking Or Open Flame |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Double-Sided | No |
OSHA Compliant | Yes |
Header Background Color | Black, Red |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking Or Open Flame, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Black Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-BK-100-BX)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Off-Road Diesel, Portrait (OS-DS-D-710-V-2068)
- RADIANS Safety Glasses, Smoke Scratch-Resistant (SE1-20)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK819VP (MSMK819VP)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK251VP (MSMK251VP)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS (MSMK255VS)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK570VA (MSMK570VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, Spanish, SBMSMK427MVP (SBMSMK427MVP)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0171-RA_14x10 (LCU4-0171-RA_14x10)
- Accuform Signs