Shop All No Smoking Signs
Accuform
Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK004VP
Mfr # MSMK004VP
Zoro # G1730969
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking, Matches Or Open Flame
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMK004VP
- Zoro # G1730969
- UPC # 846642042103
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | No Smoking, Matches Or Open Flame |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Header Legend Color | White |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Text |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Double-Sided | No |
Header Background Color | Black, Red |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Matches Or Open Flame, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Impact Driver #3209 PR 2XL (3209 2XL)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-2XL-3XL)
- BROTHER Ptouch TZe Laminated Tape Cartridges, White (BRTTZE221)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543VA (MSMK543VA)
- ACCUFORM Safety Sign NO SMOKING WITHIN 15 FEET (MSMK456VS)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, Spanish, SBMSMK828MVP (SBMSMK828MVP)
- ACCUFORM No Smoking Sign, 5 in H, 14 in W, Rectangle, English, MSMK406VA (MSMK406VA)
- ACCUFORM No Smoking Sign, 7" H, 10" W, Rectangle, English, MSMK427VA (MSMK427VA)
- ACCUFORM No Smoking Sign, 14 in H, 10" W, Rectangle, English, Spanish, SBMSMK133VA (SBMSMK133VA)
- NMC Caution No Smoking In This Area Sign, C213AB (C213AB)
- Accuform No Smoking Signs