Shop All No Smoking Signs
Accuform
Danger No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK025VS
Mfr # MSMK025VS
Zoro # G1730996
product price: $5.19
/ea
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Matches Or Open Flame, No Smoking
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSMK025VS
- Zoro # G1730996
- UPC # 846642043414
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger No Smoking Sign |
Header | Danger |
Legend | Matches Or Open Flame, No Smoking |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Header Legend Color | White |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Black, Red |
Double-Sided | No |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Matches Or Open Flame, No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Thermal Grip Glove, Med (A140)
- WOODS Woods 59104RWD 40A Outdoor Weatherproof Timer with Metal Box; Black (59104RWD)
- IMPACTO Stride Ice Traction Overshoe Cleats M13.5-16, XL, PR (STRIDE)
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum (AG101.3-3)
- ACCUFORM Warning No Smoking Sign, 10" H, 7 in W, Rectangle, English, MRMK301VA (MRMK301VA)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, Spanish, SBMSMK948MVA (SBMSMK948MVA)
- ACCUFORM No Smoking Sign, 24 in H, 36 in W, Plastic, Rectangle, English, MSMK976VP (MSMK976VP)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK948VS (MSMK948VS)
- ACCUFORM No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English, Spanish (SBMSMK509VS)
- ACCUFORM No Smoking Sign, 10" H, 14 in W, Rectangle, English, MCHL936VA (MCHL936VA)
- C.H. HANSON Commercial Stencil, Economy Grade Reusable, No Smoking CharacterLegend, 2 In Character Height, 6,12400 (12400)
- Accuform Signs