Shop All Equipment & Container Labels
Accuform
Danger Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl
Mfr # LELC317
Zoro # G2684510
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Danger Arc Flash and Shock Hazard Appropriate PPE Required Follow All Safety Procedures and Wear Proper PPE In Accordance To NFPA 70E Failure To Comply Can Result In Serious Injury Or Death (w/Picto)
- Material Vinyl
- Height 7 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LELC317
- Zoro # G2684510
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 7 in |
Width | 10 in |
Depth | 3/500 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required Follow All Safety Procedures And Wear Proper Ppe In Accordance To Nfpa 70E Failure To Comply Can Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC ELECTRICAL MARKERS, 460 VOLTS, 1.25X4.5, PS VINYL, PK25 (JL22043O)
- CONDOR No Smoking Sign, 10" H, 7 in W, English, 35FY53 (35FY53)
- EDGE EYEWEAR Safety Glasses, Silver Mirror Polycarbonate Lens, Scratch-Resistant (SDK117-G2)
- CONDOR Full Body Harness, XL/2XL, Polyester (35KU88)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN683 (LECN683)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN375)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC376 (LELC376)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, OSL-931-5PK (OSL-931-5PK)
- Accuform Equipment & Container Labels