Shop All Equipment & Container Labels
Accuform
Danger Label, 5" H x 7" W, Vinyl, PK5
Mfr # LCAW121VSP
Zoro # G5897468
product price: $7.39
/pk 5, $1.48/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemicals and Hazardous Substances
- Language English
- Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
- Material Vinyl
- Legend/Background Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCAW121VSP
- Zoro # G5897468
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 7 in |
Depth | 1/250 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 7.5-8, PR (457406W-004-39)
- BRADY Lockout Training, DVD, 25 min. (833918)
- ACCUFORM SAFETY LABEL HYDRAULIC OIL 3 X 7 LCHL586 (LCHL586)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Servicing, PK5 (LECN376)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN375)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5 (LSMK002VSP)
- ACCUFORM Label, Arc Flash, 7x10, Warning Arc Flash (LELC312)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Hazard, PK5, LECN683 (LECN683)
- Accuform Equipment & Container Labels