Shop All Equipment & Container Labels
Accuform
Danger Label, 5" H x 3-1/2" W, Vinyl, PK5
Mfr # LCAW112VSP
Zoro # G5897440
product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemicals and Hazardous Substances
- Language English
- Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
- Material Vinyl
- Legend/Background Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCAW112VSP
- Zoro # G5897440
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 3 1/2 in |
Depth | 1/250 in |
Description
Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Back Support Belt, Hi-Vis Lime, 3XL (SB1003XL)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- JJ KELLER Number Label, 7, Black, PK50 (2990)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, HAZARDOUS MATERIALS TEAM Legend, Adhesive Vinyl (LHTL130)
- ACCUFORM Arc Flash Label, Bilingual, 5x7 in, Dura-Vinyl, SBLELC334 (SBLELC334)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, SBLSPS374 (SBLSPS374)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- Accuform Equipment & Container Labels