Shop All Equipment & Container Labels
Accuform
Danger Label, 5" H x 3-1/2" W
Mfr # LCAW112XVE
Zoro # G5897431
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemicals and Hazardous Substances
- Language English
- Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
- Material Textured Vinyl
- Legend/Background Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # LCAW112XVE
- Zoro # G5897431
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 5 in |
Width | 3 1/2 in |
Depth | 3/500 in |
Description
Safety Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLHEAD SAFETY Sawfish Anti-Fog Safety Glasses (BH2677AF)
- MUCK BOOT CO Boots, Size 7, 12" Height, Black, Plain, PR (CHM-000A/7)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 10 (26256)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- ACCUFORM Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl (LCAW101XVE)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC380)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN361 (LECN361)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC372 (LELC372)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC370XVE (LELC370XVE)
- ACCUFORM Safety Label, 3-1/2 In. H, PK5 (LSMK002VSP)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK (HWL-535-703-5PK)
- Accuform Equipment & Container Labels