Shop All Equipment & Container Labels
Accuform
Danger Label, 3-1/2" H x 5" W
Mfr # LCAW119XVE
Zoro # G5897477
product price: $4.89
/ea
Sold in multiples of 3 for $14.67
$14.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemicals and Hazardous Substances
- Language English
- Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
- Material Textured Vinyl
- Legend/Background Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LCAW119XVE
- Zoro # G5897477
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 3/500 in |
Description
Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 6, 4In H, PK5 (DWR-4-6-5)
- FALLTECH Bosun Chair, With Belt, XL Body Belt (8039XL)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC334 (LELC334)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC316 (LELC316)
- ACCUFORM Caution Label, 3-1/2in H, PK5 (LELC601VSP)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC372 (LELC372)
- ACCUFORM Label, 5x7, Warning Arc Flash and, LELC310 (LELC310)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507EVC (MHZW507EVC)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- Accuform Safety Labels