Shop All Tags
Accuform
Danger Bilingual Tag, Bk and R/Wht, PK5
Mfr # TSP164PTM
Zoro # G2079533
original price:
$9.29
15% off
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 7/8 in
- Width 3 3/8 in
- Language English, Spanish
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 7/8 in |
Width | 3 3/8 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Danger Bilingual Tag, Subject Matter Lockout Tagout, Sign Legend Unsafe Do Not Use, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks___No Sacar Esta Etiqueta! Notas ___Ver Al Otro Lado, Sign Header -Back Side Danger, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- SHOWA PVC Coated Gloves, Full Coverage, Green, S, PR (600S-07)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- ACCUFORM ID Tag, Numbered 201-300, 1-1/8 in, Circle, Black/White, 100/PK (TDG302WT)
- ACCUFORM Wrap 'n Stick™ Tags, Danger Barricade, 12x3-1/8in, Vinyl, 25/PK (TAT116)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB103CTP)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK (TDG300GN)
- ACCUFORM Numbered Tags, 1-1/8 In, 101 to 200, PK100 (TDG301GN)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- BRADY Blank Tag, 1-1/2 x 3 In, R, Plstc (41924)
- Accuform Tags