Shop All Tags
Accuform
Cylinder Tag, 5-3/4 x 3-1/4, PK25
Mfr # MGT203PTP
Zoro # G7482474
product price: $39.29
/pk 25, $1.57/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Legend Color White
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Cylinder Tag, Subject Matter Status Alert, Sign Legend Full Cylinder Ready For Use, Legend Same on Both Sides Yes, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Full Cylinder Ready For Use, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- CORTINA SAFETY PRODUCTS Rubber, 3 in H, 15 in L, 14 in W, Black (03-752-16#)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Tan (4010)
- BRADY Pneumatic Fitting Lockout, Red (64221)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL308)
- ACCUFORM Safety Tag, Cardstock, Black/Red, PK25 (MMT105CTP)
- ACCUFORM Tags By-The-Roll, Emerg Shower, 6-1/4x3 in, Cardstock, 250/RL (TAR738)
- ACCUFORM Danger Tag, 5-7/8 x 3-3/8 In, Bk/R, PK25 (TSS101PTP)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR148)
- ACCUFORM Inspection Tag, Inspect Record, 5-3/4x3-1/4 in, Cardstock, 25/PK (TRS307CTP)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK25 (43584)
- Accuform Tags