Shop All Tags
Accuform
Cylinder Tag, 5-3/4 x 3-1/4, PK25
Mfr # MGT202PTP
Zoro # G7631836
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Legend/Background Color White/Red
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Cylinder Tag, Subject Matter Status Alert, Sign Legend Empty Cylinder Do Not Use, Legend Same on Both Sides Yes, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Empty Cylinder Do Not Use, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Genuine Joe Indoor Mat, Black, 36" W x (GJO01705)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Red Belt (M630-BK-RD-90)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD842)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR152)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Red, 100/PK (TDG300RD)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR102)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- Accuform Tags