Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MWLD504VA
Mfr # MWLD504VA
Zoro # G1714284
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Full Oxygen Cylinders Ready For Use
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MWLD504VA
- Zoro # G1714284
- UPC # 846642042714
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Cylinder Sign |
Header | No Header |
Legend | Full Oxygen Cylinders Ready For Use |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Color | White |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Text Color | White |
Description
Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Oxygen Cylinders Ready For Use, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Wastewater Classifier Tube Kit (580001)
- LYLE Speed Limit 55 Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R2-1-55-18HA)
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465R06 (465R06)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCHL004VSP (LCHL004VSP)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSP (MHZW15PSP)
- ACCUFORM DOT Handling Label, 6-1/2" H, 10-7/8" W, MHZW22EVP (MHZW22EVP)
- ACCUFORM UTILITY PIPELINE MARKING FMF100FP (FMF100FP)
- ACCUFORM Used Oil Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MCHL516VS)
- NMC Danger Chemical Storage Restricted Access Sign - Bilingual, ESD240PB (ESD240PB)
- Accuform Signs