Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR
Mfr # MCSLPRR
Zoro # G7466837
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Propane Flammable Gas Danger Keep Away From Heat, Flame Or Sparks
- Width 5 1/4 in
- Height 2 in
- Sign Shape Arch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSLPRR
- Zoro # G7466837
- UPC # 846642051563
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 1/4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Propane Flammable Gas Danger Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 6XL (360CX6)
- PORTWEST Economy Mesh Break-Away Vest, XXL (US384)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- KONG USA Back-Up Fall Protection Kit 50' (8021NSET50)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Rectangle, English, MCHG102VA (MCHG102VA)
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- ACCUFORM Used Oil Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MCHL516VS)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG (MCSLCAG)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LBHZ301VSP (LBHZ301VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LCAW105VSP (LCAW105VSP)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Ammonia, Landscape, L-19266 (OS-DS-P-710-L-19266)
- Accuform Signs