Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLOXY
Mfr # MCSLOXY
Zoro # G6224321
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Oxygen, Industrial Oxygen Caution Keep Away From Heat, Flame Or Sparks
- Width 5 1/4 in
- Height 2 in
- Sign Shape Arch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSLOXY
- Zoro # G6224321
- UPC # 846642051549
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 1/4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Oxygen Industrial Oxygen Caution Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, White, Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5558PF-XXL)
- KISHIGO XL, Black Enhanced Visibility Professional Utility Vest (B500-XL)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972-LED)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSC (MHZW15PSC)
- ACCUFORM DOT Handling Label, 3-1/2" H, 5" W, LCHL300VSP (LCHL300VSP)
- ACCUFORM Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, MBHZ525VA (MBHZ525VA)
- ACCUFORM DOT Handling Label, 6-1/2" H, 10-7/8" W, MHZW22EVP (MHZW22EVP)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15EVP (MHZW15EVP)
- ACCUFORM Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MCPG599VA (MCPG599VA)
- NMC Caution Propane Extremely Flammable Sign, C587PB (C587PB)
- Accuform Signs