Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLHEG
Mfr # MCSLHEG
Zoro # G6091066
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Helium, Compressed Non-Flammable Gas Warning Keep Away From Heat, Flame Or Sparks
- Width 5 1/4 in
- Height 2 in
- Sign Shape Arch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSLHEG
- Zoro # G6091066
- UPC # 846642051518
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 1/4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Helium Compressed Non-Flammable Gas Warning Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924003)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- FALLTECH Relief System, Suspension Trauma (5040)
- ACCUFORM Spanish-Bilingual Biohazard Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMBHZ530VP)
- ACCUFORM 0.01 Height, 9.9 Width, Plastic (219141-14X10P)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCHL097VS (MCHL097VS)
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LCHL008VSP (LCHL008VSP)
- ACCUFORM DOT Handling Label, 3-1/2" H, 5" W, LCHL300VSP (LCHL300VSP)
- NMC Danger Flammable Material Sign, D117RB (D117RB)
- Accuform Signs