Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLARG
Mfr # MCSLARG
Zoro # G6189592
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Argon, Compressed Non-Flammable Gas, Warning Keep Away From Heat, Flame Or Sparks
- Width 5 1/4 in
- Height 2 in
- Sign Shape Arch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCSLARG
- Zoro # G6189592
- UPC # 846642051488
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 5 1/4 in |
Height | 2 in |
Depth | 1/250 in |
Description
Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Argon Compressed Non-Flammable Gas, Warning Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Waterproof Neoprene Decoy Gloves, Realtree Max-5 (2545)
- APACHE MILLS 5 ft. L x Vinyl Foam, 15/16" Thick (3956509003X5)
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Vinyl, Rectangle, English, MCHL097VS (MCHL097VS)
- ACCUFORM HAZARDOUS WASTE LABEL HAZARDOUS WASTE MHZWCAPSC (MHZWCAPSC)
- ACCUFORM Cylinder Sign, 7 in H, 10 in W, Rectangle, English, MCPG595VA (MCPG595VA)
- ACCUFORM OSHA DANGER SAFETY SIGN PROPANE GAS MCHL235XT (MCHL235XT)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLHEG (MCSLHEG)
- ACCUFORM SAFETY LABEL WASTE FLAMMABLE 3 X 7 LCHL560 (LCHL560)
- NMC Emergency Eye Wash Fountain Sign - Bilingual, SFA5P (SFA5P)
- Accuform Signs