Shop All Floor Sign Accessories
Accuform
CONE CUFF SLEEVES UNIT OF MEASURE FBC926P
Mfr # FBC926P
Zoro # G411699241
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Material Vinyl
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FBC926P
- Zoro # G411699241
- Country of Origin United States
- Category Floor Sign Accessories
Dimensions
Height | 10 in |
Width | 10 in |
Details
Material | Vinyl |
Description
Accuform CONE CUFF SLEEVES UNIT OF MEASURE FBC926P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10X-SPQD-O)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- RUBBERMAID COMMERCIAL Over-the-Spill Station Kit, Universal (FG425100YEL)
- BRADY Sign Mounting Brackets, Aluminum, 23" L (86338)
- RUBBERMAID COMMERCIAL Absorbent Pad, Universal , Yellow (FG425300YEL)
- NMC Blue C-Hook, 2 (PCHB)
- TAPCO Sign Mounting Hardware for Use on U-Channel Sign Posts, 2PK (373-00693)
- NMC Aluminum Pedestal Base (APB)
- VISUAL WORKPLACE Faber 7000 Plotter (90-1328)
- Accuform Floor Sign Accessories