Shop All Slip, Trip & Fall Hazard Signs
Accuform
Clear Static Cling Sign, 10" Height, 7 in Width, Vinyl, Rectangle, English
Mfr # MSTF522
Zoro # G1715036
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Icy Conditions When Blue
- Width 7 in
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSTF522
- Zoro # G1715036
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 7 in |
Height | 10" |
Details
Item | Clear Static Cling Sign |
Header | No Header |
Legend | Icy Conditions When Blue |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Clear |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.007 in |
Operating Temp. Range | -10 Degrees to 176 Degrees F |
Sign Legend Color | Blue |
Double-Sided | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Sign Legend Text Color | Blue |
Description
Clear Static Cling Sign, Height 10 In., Width 7 in, Sign Material Vinyl, Sign Mounting Style Surface, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR (6632XXL)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Blue, 50PK (670488BL)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X002500)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- SIGNMISSION OSHA Sign, Dry Feet Floor Is Slippery When Wet, 14in X 10in, 10" W, 14" H, Portrait, D-1014-V-11578 (OS-NS-D-1014-V-11578)
- NMC Caution Use Handrail Sign, C191PB (C191PB)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0330-NP_14X10 (LCU4-0330-NP_14X10)
- Accuform Signs