Shop All Medical Kiosks
This Product is Discontinued
Accuform
Clean and Disinfect PPE Station (Discontinued)
Mfr # PRF303
Zoro # G7792139
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 32 in
- Includes (1)Disposable Gloves Space Holder, (1)Hand Sanitizer Space Holder, (1)Paper Towels Space Holder, (1)Disinfecting Wipes Space Holder, (1)Cleaning/Disinfecting Spray Bottle Space Holder, (1)Alcohol Wipes Space Holder
- Mounting Style Wall
- Color Blue/White
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PRF303
- Zoro # G7792139
- Country of Origin United States
- Category Medical Kiosks
Dimensions
Overall Height | 32 in |
Overall Width | 24 in |
Details
Item | Clean and Disinfect PPE Station |
Includes | (1)Disposable Gloves Space Holder, (1)Hand Sanitizer Space Holder, (1)Paper Towels Space Holder, (1)Disinfecting Wipes Space Holder, (1)Cleaning/Disinfecting Spray Bottle Space Holder, (1)Alcohol Wipes Space Holder |
Mounting Style | Wall |
Color | Blue/White |
Material | Aluminum |
Dispenses | Alcohol Wipes, Cleaning/Disinfecting Spray Bottle, Disinfecting Wipes, Gloves, Hand Sanitizer, Paper Towels |
Number of Compartments | 6 |
Description
Clean and Disinfect PPE Station, Overall Height 32 in, Overall Width 24 in, Number of Compartments 6, Mounting Style Wall, Dispenses Alcohol Wipes, Cleaning/Disinfecting Spray Bottle, Disinfecting Wipes, Gloves, Hand Sanitizer, Paper Towels, Material Aluminum, Color Blue/White
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.