Shop All Safety Tags & Identification
Accuform
Circuit Breaker Tag, Do Not Operate, PK25, Legend Style: Text
Mfr # KDD164
Zoro # G1709804
product price: $22.19
/pk 25, $0.89/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Standards 29 CFR 1910.147
- Legend Color black
- Width 2-1/8"
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD164
- Zoro # G1709804
- UPC # 846642015084
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 2-1/8" |
Height | 4-1/2" |
Details
Material | Cardstock |
Standards | 29 CFR 1910.147 |
Legend Color | black |
Legend Style | Text |
Header | Danger |
Background Color | Red, White |
Write on Surface | Yes |
Item | Circuit Breaker Lockout Tag |
Header Legend Color | White |
Sign Header Background Color | Black/Red/White |
Description
Circuit Breaker Lockout Tag, Material Cardstock, Height 4-1/2 In., Width 2-1/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH7X0025VP)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, S (61628)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- NEVS 1/2" Color Coding Dots Magenta - Sheet Form (DOT-12M Magenta)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDJ420VPR)
- ACCUFORM LOCKOUT BOX ONLY STOPOUT DELUXE LOCKOUT KSB021 (KSB021)
- ACCUFORM Accuform KDH643 Stopout® Aluma-Tag„¢ Hasp, Danger Locked Out Do Not Operate, Aluminum (KDH643)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF207VPE)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF508VPE)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- NMC Designated Red Tag Area (LN104R)
- Accuform Lockout Tagout