Accuform

Circuit Breaker Tag, Do Not Operate, PK25


product price: $34.99
/pk 25, $1.40/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Header Danger
  • Material Cardstock
  • Write on Surface Yes
  • Height 20 1/2 in
  • Width 2 1/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 20 1/2 in
Width 2 1/8 in

Description

Circuit Breaker Lockout Tag, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 4 1/2 in, Overall Width 2 1/8 in, Sign Background Color Red/White, Sign Material RP-Plastic, Sign Out Sections Dept, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With STOPOUT Circuit Breaker Lockout Devices and STOPOUT Tag n Hang Hasp, Header Background Color Black/Red/White, Header Text Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.