Shop All Right-To-Know and Hazardous Materials
Accuform
Chemical Sign, Hazardous Material ID, 14x10 in, Adhesive Vinyl
Mfr # ZFD842VS
Zoro # G3845073
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 10 in
- Material Adhesive Vinyl
- Legend Hazardous Material Identification Guide
- Legend/Background Color Blue, Red, Yellow, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # ZFD842VS
- Zoro # G3845073
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 14 in |
Width | 10 in |
Details
Item | Label |
Material | Adhesive Vinyl |
Legend | Hazardous Material Identification Guide |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Language | English |
Self-Adhesive | Yes |
Background Color | Black, Blue, Red, White, Yellow |
Product Type | NFPA Label |
Hazard Communication Standard | ANSI/ NFPA |
Adhesive | Adhesive |
Package Type | Each |
Preprinted Images | HMCIS Chart |
Maximum Service Temperature | 176 Degrees F |
Retroreflective Grade | Non-Reflective |
Lamination Type | Not Laminated |
Adhesive Properties | Permanent Adhesive |
Thickness | 0.004 in |
Preprinted Text | Hazardous Material Identification Guide- Type of Hazard, Degree, Hazard Rating, Protective Equipment |
Minimum Service Temperature | -40 Degrees F |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Adhesive Vinyl, Material Properties Not Applicable, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Gloves, S, Bi Polymer, 3 Cut Level, PR (N9690TCS)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- ACCUFORM RTK, SDS Info Center, Storage Cabinet (ZRS390)
- ACCUFORM Binder, Red/Yellow, 10-5/8 in. W, English (ZRS641)
- ACCUFORM RTK Centre, Board, 20x15 In (ZRS318)
- ACCUFORM Right-To-Know Center, Bilingual, 24 in. H (SBZRS335)
- ACCUFORM California Hazardous Waste Label, PK25 (MHZWCAEVP)
- Accuform Right-To-Know and Hazardous Materials