Shop All Right-To-Know and Hazardous Materials
Accuform
Chemical Label Multicolor 10"H x 7"W, Plastic
Mfr # ZFD841VP
Zoro # G3845055
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 7 in
- Material Plastic
- Legend Chemical Name, Health, Flammability, Reactivity, Protective Equipment
- Legend/Background Color Blue, Red, Yellow, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # ZFD841VP
- Zoro # G3845055
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 10 in |
Width | 7 in |
Details
Item | Chemical Label |
Material | Plastic |
Legend | Chemical Name, Health, Flammability, Reactivity, Protective Equipment |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Description
Chemical Label, Height 10 in, Material Plastic, Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER SRL Rope Tagline 65 (R100065)
- DUNLOP Size 6 Men's Plain Rubber Boot, Blue (8908500)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- BRADY Caution Sign, 4 in Height, 2 7/8 in Width, Vinyl, Rectangle, English (596-30)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Plastic (ZFD842VP)
- ACCUFORM RTK Center, SDS Storage Cabinet (ZRS388)
- ACCUFORM Chemical Label, 7 In. W, 10 In. H (ZFD840VP)
- ACCUFORM Right To Know SDS, Kit, 18x24 In (ZRS347)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Adhesive Vinyl (ZFD842VS)
- ACCUFORM Non-Hazardous Waste Label, Wht/Grn, PK100 (MHZW11PSC)
- BSC PREFERRED 2 x 3'' - ''Health Flammability Reactivity'' (S-15699)
- Accuform Right-To-Know and Hazardous Materials