Shop All Right-To-Know and Hazardous Materials
Accuform
Chemical Label, 7 In. W, 10 In. H
Mfr # ZFD840VP
Zoro # G4189281
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10 in
- Width 7 in
- Material Plastic
- Legend Hazardous Material Identification Guide
- Legend/Background Color Blue, Red, Yellow, Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # ZFD840VP
- Zoro # G4189281
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 10 in |
Width | 7 in |
Details
Item | Label |
Material | Plastic |
Legend | Hazardous Material Identification Guide |
Legend/Background Color | Blue, Red, Yellow, Black/White |
Language | English |
Background Color | Black, Blue, Red, White, Yellow |
Product Type | NFPA Label |
Hazard Communication Standard | ANSI/ NFPA |
Adhesive | Non-Adhesive |
Preprinted Text | Hazardous Material Identification Guide- Type of Hazard, Degree, Hazard Rating, Protective Equipment |
Retroreflective Grade | Non-Reflective |
Lamination Type | Laminated |
Maximum Service Temperature | 160 Degrees F |
Minimum Service Temperature | -20 Degrees F |
Preprinted Images | HMCIS Chart |
Package Type | Each |
Thickness | 0.05 in |
Adhesive Properties | Non-Adhesive |
Description
Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Black, Blue, Red, White, Yellow, Hazard Communication Standard ANSI/ NFPA, Height 10 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Plastic, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -20 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images HMCIS Chart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens (S2970HS)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- ERGODYNE Hard Hat Liner, Black, Polyester/Spandex (6813)
- MOLDEX AirWave M Series N95 Particulate Respirator Masks pkg 10 (M4620)
- ACCUFORM Hazard Communication Center, 24 in. W (ZRS709)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Plastic (ZFD842VP)
- ACCUFORM Chemical Label HMIG, 7x10", Multicolor (ZFD840VS)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJPSL)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK250 (MHZW45EVL)
- BRADY Drum Label, 7/8 In. H, 2-7/8 In. W, PK250 (31257LS)
- Accuform Right-To-Know and Hazardous Materials