Shop All Machine Signs
Accuform
CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English
Mfr # LECN172
Zoro # G7582617
original price:
$11.49
23% off
new price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Danger Moving Parts Will Cause Severe Injury Keep Away (w/Picto)
- Width 5 in
- Height 2 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LECN172
- Zoro # G7582617
- UPC # 846642089474
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Moving Parts Will Cause Severe Injury Keep Away, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Permanent Vinyl Lettering, Franklin Gothic 4" (15864)
- JJ KELLER Spill-Kit Station Sign, 10" x 7", Vinyl, 8001206 (8001206)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PUG-03-M)
- SERVUS Boot Work Over 5-Buckle Blk 8 (T369-8)
- ACCUFORM Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (LEQM637VSP)
- ACCUFORM Label, 5 in Height, 3 1/2 in Width, Vinyl, Vertical Rectangle, English (LEQM332VSP)
- ACCUFORM L-Shape Projection Sign, 8 in Height, 12 in Width, Plastic, L-Shaped, English (PSP431)
- ACCUFORM Construction Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English (MADM522VP)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM334VSP)
- ACCUFORM Accuform Danger Keep Hands Clear Label, 5inW x 3-1/2inH, Adhesive Vinyl, 5/Pack (LEQM279VSP)
- NMC Danger Lock Out Equipment Sign - Bilingual (DBA11P)
- Accuform Signs