Shop All Hot Surface, Temperature & Work Signs
Accuform
CEMA Label, 2 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LECN685
Mfr # LECN685
Zoro # G5215594
product price: $8.59
/pk 5, $1.72/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Caution Hot Surface Contact With Skin May Cause Burns Do Not Touch (w/Picto)
- Width 5 in
- Height 2 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LECN685
- Zoro # G5215594
- UPC # 846642089573
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 5 in |
Height | 2 1/2 in |
Depth | 1/250 in |
Description
CEMA Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface Contact With Skin May Cause Burns Do Not Touch, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- STABILICERS Traction Sole, M, Yellow/Black, PR (GRIP-800-02)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562TM)
- HOUSE 10490 300 ft. Roll Of 12 x 12 in. Bright Red Danger Flags, 300PK (HO572896)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM015VSP (LEQM015VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LEQM647VSP (LEQM647VSP)
- ACCUFORM Accuform LCHL675XVE Caution Hot Label, 5"W x 3-1/2"H, Dura-Vinyl„¢, 1/Pack, LCHL675XVE (LCHL675XVE)
- ACCUFORM Spanish-Bilingual Danger Sign, 14 in H, 10 in W, Plastic, Rectangle, English, Spanish, SBMCPG020VP (SBMCPG020VP)
- ACCUFORM Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, LEQM645VSP (LEQM645VSP)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 10in X 7in Decal, 7" W, 10" H, Portrait, Hot Work Prohibited (OS-DS-D-710-V-1366)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1424-RA_14X10 (U4-1424-RA_14X10)
- Accuform Hot Surface, Temperature & Work Signs