Shop All Tags
Accuform
Caution Tag By The Roll, 6-1/4 x 3, PK250
Mfr # TAR154
Zoro # G8253156
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Tag Color Yellow
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Caution Tag By The Roll, Subject Matter General Safety, Sign Legend Unsafe Do Not Use, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Caution, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Stealth Safety Goggles, Clear HydroShield Anti-Fog/Anti-Scratch Lens, Clear/Gray Frame (S3960HS)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, Blue (565719)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1242/S)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- ACCUFORM ID Tag, Numbered 1-25, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL150)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT112)
- ACCUFORM Danger Bilingual Tag, Bk and R/Wht, PK5 (TSP164PTM)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL360)
- ACCUFORM Tags By-The-Roll, Inspect Record, 6-1/4x3 in, Cardstock, 100/RL (TAR708)
- ZORO SELECT Tag, Anodized Al, Red, 1-1/2"Hx1-1/2"W, PK25 (43657)
- Accuform Tags