Shop All Tags
Accuform
Caution Tag, 6 in. H, Plastic, 4 in. W
Mfr # VPQ246698BC
Zoro # G4036411
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 6 in
- Width 4 in
- Tag Color Yellow
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 in |
Width | 4 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 3/16 in |
Tag Size | #7 |
Fastener Length | 2 3/4 in |
Description
Caution Tag, Subject Matter General Safety, Sign Legend Oil Out-Quality (Check), Legend Same on Both Sides Yes, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Oil Out-Quality (Check)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Orange (H-807SFV-UV)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- ERGODYNE Stainless Pneumatic Tool Trap (3798)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8662200)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- ACCUFORM Secure Status Tag Holder, 10 x 3-1/2 (TSS914)
- ACCUFORM ID Tag, Numbered 76-100, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL153)
- ACCUFORM Accuform Danger Do Not Enter, PF-Cardstock, 250/Roll (TAR140)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR108)
- ACCUFORM ID Tag, Numbered 1-25, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL150)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR148)
- Accuform Tags