Shop All Tags
Accuform
Caution Tag, 5-3/4 x 3-1/4, PK25
Mfr # TAB105PTP
Zoro # G7934787
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Grommet Material Brass
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Caution Tag, Subject Matter Status Alert, Sign Legend Barricade Tag, Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Black, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove Notify Contact Person For Entry Instructions, Sign Header -Back Side Caution, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- CONDOR Reading Glasses, +2.25, Clear, Plycrbnt (6PPC4)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (CO5120BN)
- SAFEWAZE Full Body Harness, Vest Style, M (FS-FLEX360-M)
- ACCUFORM Notice Tag, Blank, 5-3/4"Hx3-1/4"W, PK25 (MNT101PTP)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR160)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- ACCUFORM LockoutTag, Bilingual, 6-5/8"H, PK100 (TAR464)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS340CTP)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- Accuform Tags