Shop All Facility Signs
Accuform
Caution Sign, 7X10", BK/YEL, PLSTC, ENG, MEQM617VP
Mfr # MEQM617VP
Zoro # G1706627
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Low Overhead Clearance
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MEQM617VP
- Zoro # G1706627
- UPC # 846642042318
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Low Overhead Clearance |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Sign Legend Color | Black |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Header Background Color | Black |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- BRADY Letter Labels Kit, 1in.H Character, PK25 (3430-# KIT)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-710-L-12820)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XT)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- ACCUFORM Quality Control Sign, 10X14", QC Scrap, MQTL719VA (MQTL719VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VA (SBMFSR502VA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: AED, PSP708 (PSP708)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- Accuform Facility Signs