Shop All Facility Signs
Accuform
Caution Sign, 7X10", BK/YEL, PLSTC, ENG, Height: 7", MABR603VP
Mfr # MABR603VP
Zoro # G1706268
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Open Door Slowly
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MABR603VP
- Zoro # G1706268
- UPC # 846642007911
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Open Door Slowly |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
OSHA Compliant | Yes |
Header Background Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | Yellow |
Sign Legend Color | Black |
Double-Sided | No |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Open Door Slowly, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, 12PK (N9699M)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (2080-L (9))
- ACCUFORM Slip-Gard Round Floor Sign, 17"X17", MFS713 (MFS713)
- ACCUFORM Bilingual "Danger - Water Unsafe to Drink" Warning Sign, 219072-10X14A (219072-10X14A)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VA (SBMFSR502VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP712 (PSP712)
- ACCUFORM Quality Control Sign, 10X14", QC Scrap, MQTL719VA (MQTL719VA)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, First Aid Cabinet, Landscape (OS-EM-D-710-L-10368)
- Accuform Facility Signs