Shop All Facility Signs
Accuform
Caution Sign, 7X10", BK/YEL, PLSTC, ENG, Header Background Color: Black, MCHL633VP
Mfr # MCHL633VP
Zoro # G1720803
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Non-Potable Water Do Not Drink
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCHL633VP
- Zoro # G1720803
- UPC # 846642085629
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Non-Potable Water Do Not Drink |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Legend Style | Text |
Header Background Color | Black |
OSHA Compliant | Yes |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Legend Color | Yellow |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North 11"L, 16-mil Butyl Gloves (B161R/8)
- HEXARMOR Knit Gloves, Black, Size 10 (1030-XL (10))
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- HONEYWELL Single Gas Detectr, CO, Yllw, 2yr. Battery (BWC2-M)
- ACCUFORM Accuform Caution Sign, Open Door Slowly, 10inW x 7inH, Aluminum (MABR603VA)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMSMK806VP)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, PLSTC, Printed Language: English, MHSK845VP (MHSK845VP)
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP972 (PSP972)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP489 (PSP489)
- HY-KO No Dumping Sign 12" x 18" (A11039)
- Accuform Facility Signs