Shop All Electrical Hazard Signs
Accuform
Caution Sign, 7X10", BK/Yel, Al, Eng, Text, Width: 10"
Mfr # MELC600VA
Zoro # G1710355
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep Electric Panel Area Clear
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MELC600VA
- Zoro # G1710355
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Keep Electric Panel Area Clear |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
ANSI Compliant | Yes |
Header Legend Color | Yellow |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Background Color | Black |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend Keep Electric Panel Area Clear, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flame Resistant Outer Shrd, Nomex(R) IIIA (M-447)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Flame (6710CT)
- GEARWRENCH Extra Large Kneeling Pad (86996)
- ACCUFORM Accuform Danger Sign, High Voltage Authorized Personnel Only, 14inW x 10inH, Adhesive Vinyl (MELC138VS)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LELC054VSP (LELC054VSP)
- ACCUFORM Warning Sign, 10X14", BK/Orn, Plstc, Eng, MELC308VP (MELC308VP)
- ACCUFORM ELECTRICAL PANEL LOCKOUT KDD240KD (KDD240KD)
- ACCUFORM Danger Label, High Voltage, 5x3-1/2 in, Adhesive Vinyl, 5/PK (LELC025VSP)
- ACCUFORM Accuform Danger Sign, High Voltage Keep Out, 10inW x 7inH, Plastic (MELC127VP)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-RD_14X10 (LCU6-0093-RD_14X10)
- Accuform Electrical Hazard Signs