Shop All Radiation & Laser Signs
Accuform
Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, MRAD642VP
Mfr # MRAD642VP
Zoro # G1691568
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend X-Ray In Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD642VP
- Zoro # G1691568
- UPC # 846642013196
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | X-Ray In Use |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Text |
Header Legend Color | Yellow |
Header Background Color | Black |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend X-Ray In Use, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103-02)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-734-5PK (HWL-535-734-5PK)
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- NMC Danger Laser Operating Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D169PB)
- NMC Radiation Insert Danger Sign (RI2)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Pagers, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CR-P-710-L-10196)
- SIGNMISSION ANSI Caution Sign, Laser In Use Do Not Stare Into Beam, 10in X 7in Aluminum, 7" H, 10" W, Landscape (OS-CS-A-710-L-19774)
- NMC Caution Radioactive Materials Sign (R25RB)
- Accuform Radiation & Laser Signs