Shop All Radiation & Laser Signs
Accuform
Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, MRAD639VP
Mfr # MRAD639VP
Zoro # G1691735
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Microwave In Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD639VP
- Zoro # G1691735
- UPC # 846642013219
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Microwave In Use |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Legend Style | Text |
Sign Legend Color | Black |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Header Background Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Microwave In Use, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT HARNESS PT CHEST PT LEG MED-L (37001)
- ARIAT FR Durastretch Work Shirt, Size XL (10027885)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Safety First (03-600-06)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-8)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- NMC Danger Pacemaker Radiation Warning Sign (D409P)
- NMC Caution Radiation Area Sign (R23RB)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- NMC Caution Radiation Hazard Sign (R24RB)
- Accuform Radiation & Laser Signs