Shop All Radiation & Laser Signs
Accuform
Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, MRAD639VA
Mfr # MRAD639VA
Zoro # G1691866
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Microwave In Use
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD639VA
- Zoro # G1691866
- UPC # 846642012564
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Microwave In Use |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Double-Sided | No |
Header Legend Color | Yellow |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Header Background Color | Black |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Microwave In Use, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, L (BW4000)
- DEWALT Safety Glasses, Wraparound Clear Lens, (DPG94-1D)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Y37 (451Y37)
- NMC Radiation Area Authorized Personnel Sign (CBA15P)
- NMC Caution Microwave In Use Sign, Bilingual, 14 in Height, 10 in Width, Pressure Sensitive Vinyl (ESC720PB)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- SIGNMISSION OSHA Danger, Class Iv Laser Visible And Invisible, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-1419)
- Accuform Radiation & Laser Signs