Shop All Radiation & Laser Signs
Accuform
Caution Sign, 7 in H, 10 in W, Aluminum, Rectangle, MRAD501VA
Mfr # MRAD501VA
Zoro # G1724389
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Radiation Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRAD501VA
- Zoro # G1724389
- UPC # 846642012557
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Caution Radiation Area, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, 4160 Volts AC, Portrait (OS-DS-A-1014-V-1953)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 3x2ft (763)
- DON-JO Women's / Handicap ADA Black Bathroom Sign (HS909005)
- LYLE No Parking Symbol Parking Sign, 12" x 12, T1-1100-HI_12x12 (T1-1100-HI_12x12)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, LRAD002VSP (LRAD002VSP)
- ACCUFORM Safety Label, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, LRAD607VSP (LRAD607VSP)
- SIGNMISSION ANSI, Laser Radiation Do Not Stare Into Beam Class 2 Laser, 5in X 3.5in Decal, 10PK, 19775-10PK (OS-CS-D-35-L-19775-10PK)
- NMC Radiation Insert Radioactive Materials A, 1-3/4 in Height, 8 in Width, Polycarbonate (RI25)
- NMC Radiation Insert Regulated Area Sign (RI26)
- SIGNMISSION OSHA Danger Sign, Laser Operating, 10in X 7in Decal, 10" W, 7" H, Landscape, Laser Operating (OS-DS-D-710-L-1412)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C660PB)
- Accuform Signs