Shop All Slip, Trip & Fall Hazard Signs
Accuform
Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSTF645VS
Mfr # MSTF645VS
Zoro # G1706408
product price: $4.09
/ea
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Step
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSTF645VS
- Zoro # G1706408
- UPC # 846642013554
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004" |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Header Background Color | Black |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Sign Legend Color | Black |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Die-Cast Exit Sign, CCEDR (CCEDR)
- TECHNICHE 2XL Nylon Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ2XL)
- STRANCO Die-Cut Refl. Letter Label, C, 4In H, PK5 (DWR-4-C-5)
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- NMC Caution Watch Your Step (WF02SW)
- RUBBERMAID COMMERCIAL Safety Cone, 36 in Height, 12 1/4 in Width, HDPE, Cone, English, French, Spanish (FG627677YEL)
- NMC Danger Deep Excavation Beware Sign, D256R (D256R)
- Accuform Signs