Shop All Slip, Trip & Fall Hazard Signs
Accuform
Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSTF640VS
Mfr # MSTF640VS
Zoro # G1706767
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery When Wet
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MSTF640VS
- Zoro # G1706767
- UPC # 846642013530
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- NMC Danger Flammable Material No Smoking Sign, D438A (D438A)
- TILLMAN 3X Blu Fr Cape (6221B3X)
- FALLTECH Lanyard, Single Leg, Viewpack, SnapHook, 6ft (8256)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- HY-KO Caution Slippery When Wet Sign 10" x 14", 5PK, A00423 (A00423)
- TOUGH GUY Safety Cone, 26 in Height, 10 9/10 in Width, Polypropylene, Cone, English, Spanish (6VKR7)
- NMC Caution Watch Your Step Sign, CGA12P (CGA12P)
- Accuform Signs