Shop All Slip, Trip & Fall Hazard Signs
Accuform
Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSTF613VS
Mfr # MSTF613VS
Zoro # G1708273
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Step
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MSTF613VS
- Zoro # G1708273
- UPC # 46643716014
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004" |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Symbol and Text |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Header Background Color | Black |
ANSI Compliant | Yes |
Header Legend Color | Yellow |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Disposable Apron 100 Pack (181556)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- EAGLE MFG Mobile Drum Spill Dolly, 31 in Inside Diameter, 12 Gallon Sump Capacity, Polyethylene, Yellow (1613)
- ERB SAFETY HPDE, Pinklock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (19479)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- SURTEK Black and yellow anti-slip tape (137369)
- NMC Caution Use Handrail Sign, C191A (C191A)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- Accuform Slip, Trip & Fall Hazard Signs