Shop All Slip, Trip & Fall Hazard Signs
Accuform
Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF613VP
Mfr # MSTF613VP
Zoro # G1708185
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Step
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MSTF613VP
- Zoro # G1708185
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Background Color | Black |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Cold Water, Green, 41512 (41512)
- EAGLE MFG Spill Containment Berm, Yellow/Black (T8101G)
- HONEYWELL MILLER Beam Clamp, Up to 9 In L, Steel (450/)
- SPILL MAGIC Loose Absorbent, 12 oz. Container, PK12 (97105)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0330-NP_14X10 (LCU4-0330-NP_14X10)
- NMC Danger Keep Off Sign, D450PB (D450PB)
- NMC Floor Opening Do Not Remove Sign, C495RB (C495RB)
- Accuform Slip, Trip & Fall Hazard Signs