Shop All Slip, Trip & Fall Hazard Signs
Accuform
Caution Sign, 7" H, 10" W, Aluminum, Rectangle, English, MSTF646VA
Mfr # MSTF646VA
Zoro # G1705893
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Step Down
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSTF646VA
- Zoro # G1705893
- UPC # 846642012229
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Step Down |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Legend Style | Text |
OSHA Compliant | Yes |
Double-Sided | No |
Header Background Color | Black |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Header Legend Color | Yellow |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Step Down, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XL (10616-002-XL)
- PIG Water Activated Flood Bag, 1/4" H (PLS1713)
- ACCUFORM SAFETY LABEL WATCH YOUR STEP 2 in X 12 in LSTF511VSP (LSTF511VSP)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN682)
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- NMC Large Format Danger Open Pit Sign, D109AD (D109AD)
- RUBBERMAID COMMERCIAL Caution Wet Floor Sign, 11 x 12 x 25, Bright Yellow, PK6, 6PK (FG611277YEL)
- LYLE Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1567-RD_10X7 (U4-1567-RD_10X7)
- Accuform Slip, Trip & Fall Hazard Signs