Shop All Facility Signs
Accuform
Caution Sign, 24 in Height, 36 in Width, Plastic, Rectangle, English
Mfr # MECR627VP
Zoro # G1720469
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Low Clearance
- Width 36 in
- Height 24 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MECR627VP
- Zoro # G1720469
- UPC # 846642045234
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 36 in |
Height | 24 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Low Clearance |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Legend Style | Text |
Header Background Color | Black |
Double-Sided | No |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees F to 168 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 24 in, Width 36 in, Sign Material Plastic, Header Caution, Legend Low Clearance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH3X002500)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Georgia (WS-D-1014-Georgia)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens, (SKOLL-AFAS)
- ACCUFORM RESTROOM SIGN UNISEX RESTROOM 3 in x 10 in (MRST562VS)
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", PSP803 (PSP803)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- ACCUFORM Housekeeping Sign, 10"X7", Vinyl, MRSK500VS (MRSK500VS)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XV (FRMFEX524XV)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL703VA (MQTL703VA)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- Accuform Signs